Shop FIBERTECH PLASTICS

Versatile Material Handling Container, 4 Way Entry, Battleship Gray

  • Mfr # FP.456-BG-45
  • Zoro # G923571998

product price: 
$
1,446.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
44 in
Material
LLDPE
Overall Height
56 in
Load Capacity
375 gal
Includes
Container with 45lb pallet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FP.456-BG-45
Zoro #
G923571998
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
44 in
Overall Height
56 in
Overall Length
48 in

Details

Material
LLDPE
Load Capacity
375 gal
Includes
Container with 45lb pallet
Color
Battleship Gray
Volume Capacity
50 cu. ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.