Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Black, 2 Long Aluminum Bars
- Mfr # FP.438-BK.45RB2LG.AL
- Zoro # G923571387
product price:Â
$
1,332.99
/ea
Key Features
Overall Width
44 in
Volume Capacity
32 cu. ft.
Overall Height
38 in
Color
Black
Load Capacity
240 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-BK.45RB2LG.AL
- Zoro #
- G923571387
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 32 cu. ft.
- Color
- Black
- Load Capacity
- 240 gal
- Includes
- 2 long aluminum rotating bars, Container with 45lb pallet
- Material
- LLDPE
Dimensions
- Overall Width
- 44 in
- Overall Height
- 38 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.