Versatile Material Handling Container, 4 Way Entry, Black, 2 Short Stainless Steel Bars
- Mfr # FP.448-BK.DHP.0Q-45RB2SH.SS
- Zoro # G423571726
product price:Â
$
1,625.99
/ea
Key Features
Overall Height
48 in
Load Capacity
325 gal
Volume Capacity
42 cu. ft.
Color
Black
Includes
2 short stainless steel rotating bars, Container with drain plug, 45lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-BK.DHP.0Q-45RB2SH.SS
- Zoro #
- G423571726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Load Capacity
- 325 gal
- Volume Capacity
- 42 cu. ft.
- Color
- Black
- Includes
- 2 short stainless steel rotating bars, Container with drain plug, 45lb pallet
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.