Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Black, 3 Long Aluminum Bars
- Mfr # FP.438-BK.55RB3LG.AL
- Zoro # G623570277
product price:Â
$
1,381.99
/ea
Key Features
Includes
3 long aluminum rotating bars, container with 55 lb pallet
Load Capacity
240 gal
Overall Length
48 in
Overall Width
44 in
Overall Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-BK.55RB3LG.AL
- Zoro #
- G623570277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 38 in
Details
- Includes
- 3 long aluminum rotating bars, container with 55 lb pallet
- Load Capacity
- 240 gal
- Volume Capacity
- 32 cu. ft.
- Material
- LLDPE
- Color
- Black
Description
Versatile Material Handling Container, 4 Way Entry, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.