Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Black
- Mfr # FP.448-BK.DHP.01-55
- Zoro # G523570193
product price:Â
$
1,412.99
/ea
Key Features
Includes
Container withdrain plug, 55 lb pallet
Overall Width
44 in
Load Capacity
325 gal
Color
Black
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.448-BK.DHP.01-55
- Zoro #
- G523570193
- UPC #
- -
- Country of Origin
- United States
- Includes
- Container withdrain plug, 55 lb pallet
- Load Capacity
- 325 gal
- Color
- Black
- Material
- LLDPE
- Volume Capacity
- 42 cu. ft.
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.