Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Brown, 2 Long Aluminum Bars
- Mfr # FP.438-BR.55RB2LG.AL
- Zoro # G823570237
product price:Â
$
1,348.99
/ea
Key Features
Load Capacity
240 gal
Color
Brown
Material
LLDPE
Includes
2 long aluminum rotating bars, container with 55 lb pallet
Overall Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-BR.55RB2LG.AL
- Zoro #
- G823570237
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 240 gal
- Color
- Brown
- Material
- LLDPE
- Includes
- 2 long aluminum rotating bars, container with 55 lb pallet
- Volume Capacity
- 32 cu. ft.
Dimensions
- Overall Height
- 38 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.