Versatile Material Handling Container, 4 Way Entry, Brown, 2 Long Stainless Steel Bars
- Mfr # FP.456-BR.45RB2LG.SS
- Zoro # G323571277
product price:Â
$
1,675.99
/ea
Key Features
Load Capacity
375 gal
Overall Height
56 in
Includes
2 long stainless steel rotating bars, Container with 45lb pallet
Volume Capacity
50 cu. ft.
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-BR.45RB2LG.SS
- Zoro #
- G323571277
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 375 gal
- Includes
- 2 long stainless steel rotating bars, Container with 45lb pallet
- Volume Capacity
- 50 cu. ft.
- Material
- LLDPE
- Color
- Brown
Dimensions
- Overall Height
- 56 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Description
Versatile Material Handling Container, 4 Way Entry, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.