Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Brown, 3 Short Stainless Steel Bars
- Mfr # FP.438-BR.DHP.01-45RB3SH.SS
- Zoro # G923569674
product price:Â
$
1,561.99
/ea
Key Features
Material
LLDPE
Overall Height
38 in
Volume Capacity
32 cu. ft.
Includes
3 short stainless steel rotating bars, Container with rain plug, 45lb pallet
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-BR.DHP.01-45RB3SH.SS
- Zoro #
- G923569674
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 38 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Material
- LLDPE
- Volume Capacity
- 32 cu. ft.
- Includes
- 3 short stainless steel rotating bars, Container with rain plug, 45lb pallet
- Color
- Brown
- Load Capacity
- 240 gal
Description
Versatile Material Handling Container, 4 Way Entry, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.