Versatile Material Handling Container, 4 Way Entry, Dolphin Blue, 2 Long Aluminum Bars
- Mfr # FP.438-DB.45RB2LG.AL
- Zoro # G423569822
product price:Â
$
1,332.99
/ea
Key Features
Volume Capacity
32 cu. ft.
Overall Width
44 in
Includes
2 long aluminum rotating bars, Container with 45lb pallet
Overall Height
38 in
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-DB.45RB2LG.AL
- Zoro #
- G423569822
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 32 cu. ft.
- Includes
- 2 long aluminum rotating bars, Container with 45lb pallet
- Color
- Dolphin Blue
- Material
- LLDPE
- Load Capacity
- 240 gal
Dimensions
- Overall Width
- 44 in
- Overall Height
- 38 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.