Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Dolphin Blue, 2 Long Aluminum Bars
- Mfr # FP.438-DB.55RB2LG.AL
- Zoro # G423570590
product price:Â
$
1,348.99
/ea
Key Features
Color
Dolphin Blue
Overall Height
38 in
Load Capacity
240 gal
Overall Length
48 in
Volume Capacity
32 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-DB.55RB2LG.AL
- Zoro #
- G423570590
- UPC #
- -
- Country of Origin
- United States
- Color
- Dolphin Blue
- Load Capacity
- 240 gal
- Volume Capacity
- 32 cu. ft.
- Includes
- 2 long aluminum rotating bars, container with 55 lb pallet
- Material
- LLDPE
Dimensions
- Overall Height
- 38 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Description
Versatile Material Handling Container, 4 Way Entry, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.