Versatile Material Handling Container, 4 Way Entry, Dolphin Blue, 2 Short Aluminum Bars
- Mfr # FP.438-DB.45RB2SH.AL
- Zoro # G923569698
product price:Â
$
1,332.99
/ea
Key Features
Includes
2 short aluminum rotating bars, Container with 45lb pallet
Overall Height
38 in
Volume Capacity
32 cu. ft.
Overall Width
44 in
Load Capacity
240 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-DB.45RB2SH.AL
- Zoro #
- G923569698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 38 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Includes
- 2 short aluminum rotating bars, Container with 45lb pallet
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
- Material
- LLDPE
- Color
- Dolphin Blue
Description
Versatile Material Handling Container, 4 Way Entry, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.