Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Dolphin Blue, 2 Short Stainless Steel Bars
- Mfr # FP.456-DB.DHP.01-45RB2SH.SS
- Zoro # G823571678
product price:Â
$
1,675.99
/ea
Key Features
Includes
2 short stainless steel rotating bars, Container with drain plug, 45lb pallet
Color
Dolphin Blue
Volume Capacity
50 cu. ft.
Load Capacity
375 gal
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-DB.DHP.01-45RB2SH.SS
- Zoro #
- G823571678
- UPC #
- -
- Country of Origin
- United States
- Includes
- 2 short stainless steel rotating bars, Container with drain plug, 45lb pallet
- Color
- Dolphin Blue
- Volume Capacity
- 50 cu. ft.
- Load Capacity
- 375 gal
- Material
- LLDPE
Dimensions
- Overall Length
- 48 in
- Overall Height
- 56 in
- Overall Width
- 44 in
Description
Versatile Material Handling Container, 4 Way Entry, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.