Versatile Material Handling Container, 4 Way Entry, Dolphin Blue, 3 Long Aluminum Bars
- Mfr # FP.448-DB.55RB3LG.AL
- Zoro # G623570826
product price:Â
$
1,584.99
/ea
Key Features
Includes
3 long aluminum rotating bars, container with 55 lb pallet
Overall Width
44 in
Volume Capacity
42 cu. ft.
Load Capacity
325 gal
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.448-DB.55RB3LG.AL
- Zoro #
- G623570826
- UPC #
- -
- Country of Origin
- United States
- Includes
- 3 long aluminum rotating bars, container with 55 lb pallet
- Volume Capacity
- 42 cu. ft.
- Load Capacity
- 325 gal
- Material
- LLDPE
- Color
- Dolphin Blue
Dimensions
- Overall Width
- 44 in
- Overall Height
- 48 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.