Shop FIBERTECH PLASTICS

Versatile Material Handling Container, 4 Way Entry, Dolphin Blue, 3 Long Aluminum Bars

  • Mfr # FP.456-DB.DHP.01-45RB3LG.AL
  • Zoro # G723571754

product price: 
$
1,618.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
375 gal
Material
LLDPE
Includes
3 long aluminum rotating bars, Container with drain plug, 45lb pallet
Overall Height
56 in
Overall Length
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FP.456-DB.DHP.01-45RB3LG.AL
Zoro #
G723571754
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 in
Overall Length
48 in
Overall Width
44 in

Details

Load Capacity
375 gal
Material
LLDPE
Includes
3 long aluminum rotating bars, Container with drain plug, 45lb pallet
Color
Dolphin Blue
Volume Capacity
50 cu. ft.

Description

Versatile Material Handling Container, 4 Way Entry, Dolphin Bllue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.