Versatile Material Handling Container, 4 Way Entry, Dolphin Blue
- Mfr # FP.448-DB.DHP.01-45
- Zoro # G123569856
product price:Â
$
1,396.99
/ea
Key Features
Overall Length
48 in
Volume Capacity
42 cu. ft.
Overall Width
44 in
Load Capacity
325 gal
Color
Dolphin Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.448-DB.DHP.01-45
- Zoro #
- G123569856
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 42 cu. ft.
- Load Capacity
- 325 gal
- Color
- Dolphin Blue
- Includes
- Container with drain plug, 45lb pallet
- Material
- LLDPE
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.