Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Emerald Green, 2 Short Aluminum Bars
- Mfr # FP.438-EG.55RB2SH.AL
- Zoro # G423571528
product price:Â
$
1,348.99
/ea
Key Features
Includes
2 short aluminum rotating bars, container with 55 lb pallet
Volume Capacity
32 cu. ft.
Overall Width
44 in
Color
Emerald Green
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-EG.55RB2SH.AL
- Zoro #
- G423571528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 38 in
Details
- Includes
- 2 short aluminum rotating bars, container with 55 lb pallet
- Volume Capacity
- 32 cu. ft.
- Color
- Emerald Green
- Material
- LLDPE
- Load Capacity
- 240 gal
Description
Versatile Material Handling Container, 4 Way Entry, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.