Versatile Material Handling Container, 4 Way Entry, Emerald Green, 2 Short Stainless Steel Bars
- Mfr # FP.448-EG.45RB2SH.SS
- Zoro # G523570216
product price:Â
$
1,625.99
/ea
Key Features
Volume Capacity
42 cu. ft.
Color
Emerald Green
Includes
2 short stainless steel rotating bars, Container with 45lb pallet
Overall Width
44 in
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-EG.45RB2SH.SS
- Zoro #
- G523570216
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 48 in
Details
- Volume Capacity
- 42 cu. ft.
- Color
- Emerald Green
- Includes
- 2 short stainless steel rotating bars, Container with 45lb pallet
- Material
- LLDPE
- Load Capacity
- 325 gal
Description
Versatile Material Handling Container, 4 Way Entry, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.