Versatile Material Handling Container, 4 Way Entry, Emerald Green, 2 Short Stainless Steel Bars
- Mfr # FP.456-EG.55RB2SH.SS
- Zoro # G923571660
product price:Â
$
1,691.99
/ea
Key Features
Includes
2 short stainless steel rotating bars, container with 55 lb pallet
Material
LLDPE
Overall Length
48 in
Color
Emerald Green
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-EG.55RB2SH.SS
- Zoro #
- G923571660
- UPC #
- -
- Country of Origin
- United States
- Includes
- 2 short stainless steel rotating bars, container with 55 lb pallet
- Material
- LLDPE
- Color
- Emerald Green
- Volume Capacity
- 50 cu. ft.
- Load Capacity
- 375 gal
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 56 in
Description
Versatile Material Handling Container, 4 Way Entry, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.