Versatile Material Handling Container, 4 Way Entry, Fibertech Blue, 2 Long Aluminum Bars
- Mfr # FP.438-FB.55RB2LG.AL
- Zoro # G923571653
product price:Â
$
1,348.99
/ea
Key Features
Overall Length
48 in
Volume Capacity
32 cu. ft.
Overall Height
38 in
Load Capacity
240 gal
Color
Fibertech Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FB.55RB2LG.AL
- Zoro #
- G923571653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 38 in
- Overall Width
- 44 in
Details
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
- Color
- Fibertech Blue
- Includes
- 2 long aluminum rotating bars, container with 55 lb pallet
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.