Versatile Material Handling Container, 4 Way Entry, Fibertech Blue, 2 Long Aluminum Bars
- Mfr # FP.438-FB.DHP.01-45RB2LG.AL
- Zoro # G923571509
product price:Â
$
1,332.99
/ea
Key Features
Load Capacity
240 gal
Material
LLDPE
Overall Length
48 in
Overall Width
44 in
Includes
2 long aluminum rotating bars, Container with drain plug, 45lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FB.DHP.01-45RB2LG.AL
- Zoro #
- G923571509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 38 in
Details
- Load Capacity
- 240 gal
- Material
- LLDPE
- Includes
- 2 long aluminum rotating bars, Container with drain plug, 45lb pallet
- Color
- Fibertech Blue
- Volume Capacity
- 32 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.