Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue, 2 Long Stainless Steel Bars
- Mfr # FP.448-FB.55RB2LG.SS
- Zoro # G723571853
product price:Â
$
1,641.99
/ea
Key Features
Material
LLDPE
Color
Fibertech Blue
Overall Height
48 in
Volume Capacity
42 cu. ft.
Includes
2 long stainless steel rotating bars, container with 55 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-FB.55RB2LG.SS
- Zoro #
- G723571853
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Material
- LLDPE
- Color
- Fibertech Blue
- Volume Capacity
- 42 cu. ft.
- Includes
- 2 long stainless steel rotating bars, container with 55 lb pallet
- Load Capacity
- 325 gal
Description
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.