Shop FIBERTECH PLASTICS

Versatile Material Handling Container, 4 Way Entry, Fibertech Blue, 2 Long Stainless Steel Bars

  • Mfr # FP.456-FB.55RB2LG.SS
  • Zoro # G923571943

product price: 
$
1,691.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
LLDPE
Overall Width
44 in
Includes
2 long stainless steel rotating bars, container with 55 lb pallet
Overall Height
56 in
Color
Fibertech Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FP.456-FB.55RB2LG.SS
Zoro #
G923571943
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
44 in
Overall Height
56 in
Overall Length
48 in

Details

Material
LLDPE
Includes
2 long stainless steel rotating bars, container with 55 lb pallet
Color
Fibertech Blue
Volume Capacity
50 cu. ft.
Load Capacity
375 gal

Description

Versatile Material Handling Container, 4 Way Entry, Fibertech Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.