Versatile Material Handling Container, 4 Way Entry, Fibertech Blue, 3 Long Aluminum Bars
- Mfr # FP.448-FB.DHP.01-55RB3LG.SS
- Zoro # G523571954
product price:Â
$
1,781.99
/ea
Key Features
Includes
3 long aluminum rotating bars, container with drain plug, 55 lb pallet
Color
Fibertech Blue
Material
LLDPE
Load Capacity
325 gal
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-FB.DHP.01-55RB3LG.SS
- Zoro #
- G523571954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 48 in
Details
- Includes
- 3 long aluminum rotating bars, container with drain plug, 55 lb pallet
- Color
- Fibertech Blue
- Material
- LLDPE
- Load Capacity
- 325 gal
- Volume Capacity
- 42 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.