Versatile Material Handling Container, 4 Way Entry, Fibertech Blue, 3 Short Stainless Steel Bars
- Mfr # FP.438-FB.45RB3SH.SS
- Zoro # G823570855
product price:Â
$
1,561.99
/ea
Key Features
Overall Length
48 in
Includes
3 short stainless steel rotating bars, Container with 45lb pallet
Overall Width
44 in
Color
Fibertech Blue
Volume Capacity
32 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FB.45RB3SH.SS
- Zoro #
- G823570855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 38 in
Details
- Includes
- 3 short stainless steel rotating bars, Container with 45lb pallet
- Color
- Fibertech Blue
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.