Versatile Material Handling Container, 4 Way Entry, Fibertech Blue
- Mfr # FP.448-FB-45
- Zoro # G423571979
product price:Â
$
1,396.99
/ea
Key Features
Load Capacity
325 gal
Overall Length
48 in
Color
Fibertech Blue
Volume Capacity
42 cu. ft.
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.448-FB-45
- Zoro #
- G423571979
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 325 gal
- Color
- Fibertech Blue
- Volume Capacity
- 42 cu. ft.
- Material
- LLDPE
- Includes
- Container with 45lb pallet
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.