Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue
- Mfr # FP.456-FB.DHP.01-45
- Zoro # G523571923
product price:Â
$
1,446.99
/ea
Key Features
Color
Fibertech Blue
Overall Length
48 in
Volume Capacity
50 cu. ft.
Includes
Container with drain plug, 45lb pallet
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-FB.DHP.01-45
- Zoro #
- G523571923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 56 in
Details
- Color
- Fibertech Blue
- Volume Capacity
- 50 cu. ft.
- Includes
- Container with drain plug, 45lb pallet
- Material
- LLDPE
- Load Capacity
- 375 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.