Versatile Material Handling Container, 4 Way Entry, Fire Red, 3 Long Aluminum Bars
- Mfr # FP.438-FR.45RB3LG.SS
- Zoro # G623570789
product price:Â
$
1,561.99
/ea
Key Features
Overall Length
48 in
Includes
3 long aluminum rotating bars, Container with 45lb pallet
Material
LLDPE
Color
Fire Red
Overall Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FR.45RB3LG.SS
- Zoro #
- G623570789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 38 in
- Overall Width
- 44 in
Details
- Includes
- 3 long aluminum rotating bars, Container with 45lb pallet
- Material
- LLDPE
- Color
- Fire Red
- Load Capacity
- 240 gal
- Volume Capacity
- 32 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Fire Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.