Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Fire Red, 3 Long Aluminum Bars
- Mfr # FP.448-FR.DHP.01-55RB3LG.AL
- Zoro # G923571844
product price:Â
$
1,584.99
/ea
Key Features
Color
Fire Red
Material
LLDPE
Volume Capacity
42 cu. ft.
Overall Length
48 in
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-FR.DHP.01-55RB3LG.AL
- Zoro #
- G923571844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 48 in
Details
- Color
- Fire Red
- Material
- LLDPE
- Volume Capacity
- 42 cu. ft.
- Includes
- 3 long aluminum rotating bars, container with drain plug, 55 lb pallet
- Load Capacity
- 325 gal
Description
Versatile Material Handling Container, 4 Way Entry, Fire Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.