Versatile Material Handling Container, 4 Way Entry, Fire Red, 3 Short Aluminum Bars
- Mfr # FP.438-FR.DHP.01-45RB3SH.AL
- Zoro # G123571132
product price:Â
$
1,365.99
/ea
Key Features
Overall Height
38 in
Overall Length
48 in
Color
Fire Red
Load Capacity
240 gal
Volume Capacity
32 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-FR.DHP.01-45RB3SH.AL
- Zoro #
- G123571132
- UPC #
- -
- Country of Origin
- United States
- Color
- Fire Red
- Load Capacity
- 240 gal
- Volume Capacity
- 32 cu. ft.
- Includes
- 3 short aluminum rotating bars, Container with drain plug, 45lb pallet
- Material
- LLDPE
Dimensions
- Overall Height
- 38 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Description
Versatile Material Handling Container, 4 Way Entry, Fire Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.