Versatile Material Handling Container, 4 Way Entry, Fire Red, 3 Short Aluminum Bars
- Mfr # FP.456-FR.55RB3SH.AL
- Zoro # G423570262
product price:Â
$
1,634.99
/ea
Key Features
Overall Width
44 in
Volume Capacity
50 cu. ft.
Load Capacity
375 gal
Overall Length
48 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-FR.55RB3SH.AL
- Zoro #
- G423570262
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 50 cu. ft.
- Load Capacity
- 375 gal
- Material
- LLDPE
- Includes
- 3 short aluminum rotating bars, container with 55 lb pallet
- Color
- Fire Red
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 56 in
Description
Versatile Material Handling Container, 4 Way Entry, Fire Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.