Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Fire Red, 3 Short Aluminum Bars
- Mfr # FP.456-FR.DHP.01-45RB3SH.AL
- Zoro # G423572099
product price:Â
$
1,618.99
/ea
Key Features
Material
LLDPE
Color
Fire Red
Overall Length
48 in
Overall Height
56 in
Volume Capacity
50 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-FR.DHP.01-45RB3SH.AL
- Zoro #
- G423572099
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Color
- Fire Red
- Volume Capacity
- 50 cu. ft.
- Load Capacity
- 375 gal
- Includes
- 3 short aluminum rotating bars, Container with drain plug, 45lb pallet
Dimensions
- Overall Length
- 48 in
- Overall Height
- 56 in
- Overall Width
- 44 in
Description
Versatile Material Handling Container, 4 Way Entry, Fire Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.