Versatile Material Handling Container, 4 Way Entry, Fire Red
- Mfr # FP.438-FR.DHP.01-55
- Zoro # G723571686
product price:Â
$
1,209.99
/ea
Key Features
Overall Length
48 in
Includes
Container withdrain plug, 55 lb pallet
Overall Height
38 in
Color
Fire Red
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FR.DHP.01-55
- Zoro #
- G723571686
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 38 in
- Overall Width
- 44 in
Details
- Includes
- Container withdrain plug, 55 lb pallet
- Color
- Fire Red
- Material
- LLDPE
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.