Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Fire Red
- Mfr # FP.456-FR.DHP.01-45
- Zoro # G823571401
product price:Â
$
1,446.99
/ea
Key Features
Overall Height
56 in
Includes
Container with drain plug, 45lb pallet
Load Capacity
375 gal
Overall Length
48 in
Volume Capacity
50 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-FR.DHP.01-45
- Zoro #
- G823571401
- UPC #
- -
- Country of Origin
- United States
- Includes
- Container with drain plug, 45lb pallet
- Load Capacity
- 375 gal
- Volume Capacity
- 50 cu. ft.
- Color
- Fire Red
- Material
- LLDPE
Dimensions
- Overall Height
- 56 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.