Versatile Material Handling Container, 4 Way Entry, Forest Green, 2 Short Aluminum Bars
- Mfr # FP.438-FG.45RB2SH.AL
- Zoro # G523571091
product price:Â
$
1,332.99
/ea
Key Features
Volume Capacity
32 cu. ft.
Includes
2 short aluminum rotating bars, Container with 45lb pallet
Color
Forest Green
Overall Length
48 in
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FG.45RB2SH.AL
- Zoro #
- G523571091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 38 in
Details
- Volume Capacity
- 32 cu. ft.
- Includes
- 2 short aluminum rotating bars, Container with 45lb pallet
- Color
- Forest Green
- Material
- LLDPE
- Load Capacity
- 240 gal
Description
Versatile Material Handling Container, 4 Way Entry, Forest Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.