Versatile Material Handling Container, 4 Way Entry, Forest Green
- Mfr # FP.456-FG-45
- Zoro # G023572024
product price:Â
$
1,446.99
/ea
Key Features
Volume Capacity
50 cu. ft.
Includes
Container with 45lb pallet
Color
Forest Green
Load Capacity
375 gal
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-FG-45
- Zoro #
- G023572024
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 50 cu. ft.
- Includes
- Container with 45lb pallet
- Color
- Forest Green
- Load Capacity
- 375 gal
- Material
- LLDPE
Dimensions
- Overall Width
- 44 in
- Overall Height
- 56 in
- Overall Length
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.