Versatile Material Handling Container, 4 Way Entry, Natural, 2 Long Aluminum Bars
- Mfr # FP.448-NA.DHP.01-55RB2LG.AL
- Zoro # G923570670
product price:Â
$
1,551.99
/ea
Key Features
Overall Width
44 in
Color
Natural
Includes
2 long aluminum rotating bars, container with drain plugs, 55 lb pallet
Volume Capacity
42 cu. ft.
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-NA.DHP.01-55RB2LG.AL
- Zoro #
- G923570670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 48 in
Details
- Color
- Natural
- Includes
- 2 long aluminum rotating bars, container with drain plugs, 55 lb pallet
- Volume Capacity
- 42 cu. ft.
- Load Capacity
- 325 gal
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.