Versatile Material Handling Container, 4 Way Entry, Natural, 2 Long Stainless Steel Bars
- Mfr # FP.456-NA.45RB2LG.SS
- Zoro # G723570566
product price:Â
$
1,675.99
/ea
Key Features
Overall Height
56 in
Load Capacity
375 gal
Color
Natural
Overall Length
48 in
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-NA.45RB2LG.SS
- Zoro #
- G723570566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 56 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Load Capacity
- 375 gal
- Color
- Natural
- Includes
- 2 long stainless steel rotating bars, Container with 45lb pallet
- Volume Capacity
- 50 cu. ft.
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.