Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Natural, 2 Short Aluminum Bars
- Mfr # FP.438-NA.DHP.01-45RB2SH.AL
- Zoro # G723570283
product price:Â
$
1,332.99
/ea
Key Features
Volume Capacity
32 cu. ft.
Overall Height
38 in
Overall Width
44 in
Overall Length
48 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-NA.DHP.01-45RB2SH.AL
- Zoro #
- G723570283
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 32 cu. ft.
- Material
- LLDPE
- Color
- Natural
- Includes
- 2 short aluminum rotating bars, Container with drain plug, 45lb pallet
- Load Capacity
- 240 gal
Dimensions
- Overall Height
- 38 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.