Versatile Material Handling Container, 4 Way Entry, Natural, 2 Short Stainless Steel Bars
- Mfr # FP.456-NA.DHP.01-55RB2SH.SS
- Zoro # G523572111
product price:Â
$
1,691.99
/ea
Key Features
Overall Length
48 in
Overall Height
56 in
Includes
2 short stainless steel rotating bars, container with drain plug, 55 lb pallet
Volume Capacity
50 cu. ft.
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-NA.DHP.01-55RB2SH.SS
- Zoro #
- G523572111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 56 in
- Overall Width
- 44 in
Details
- Includes
- 2 short stainless steel rotating bars, container with drain plug, 55 lb pallet
- Volume Capacity
- 50 cu. ft.
- Color
- Natural
- Material
- LLDPE
- Load Capacity
- 375 gal
Description
Versatile Material Handling Container, 4 Way Entry, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.