Versatile Material Handling Container, 4 Way Entry, Natural, 3 Short Aluminum Bars
- Mfr # FP.438-NA.DHP.01-55RB3SH.AL
- Zoro # G523569982
product price:Â
$
1,381.99
/ea
Key Features
Overall Width
44 in
Overall Length
48 in
Color
Natural
Overall Height
38 in
Load Capacity
240 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-NA.DHP.01-55RB3SH.AL
- Zoro #
- G523569982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 38 in
Details
- Color
- Natural
- Load Capacity
- 240 gal
- Material
- LLDPE
- Volume Capacity
- 32 cu. ft.
- Includes
- 3 short aluminum rotating bars, container with drain plug, 55 lb pallet
Description
Versatile Material Handling Container, 4 Way Entry, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.