Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Natural, 3 Short Stainless Steel Bars
- Mfr # FP.456-NA.DHP.01-45RB3SH.SS
- Zoro # G523572081
product price:Â
$
1,814.99
/ea
Key Features
Material
LLDPE
Color
Natural
Includes
3 short stainless steel rotating bars, Container with rain plug, 45lb pallet
Volume Capacity
50 cu. ft.
Load Capacity
375 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-NA.DHP.01-45RB3SH.SS
- Zoro #
- G523572081
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Color
- Natural
- Includes
- 3 short stainless steel rotating bars, Container with rain plug, 45lb pallet
- Volume Capacity
- 50 cu. ft.
- Load Capacity
- 375 gal
Dimensions
- Overall Width
- 44 in
- Overall Height
- 56 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.