Versatile Material Handling Container, 4 Way Entry, Safety Orange, 2 Long Aluminum Bars
- Mfr # FP.438-SO.45RB2LG.AL
- Zoro # G723572225
product price:Â
$
1,332.99
/ea
Key Features
Color
Safety Orange
Material
LLDPE
Overall Height
38 in
Includes
2 long aluminum rotating bars, Container with 45lb pallet
Volume Capacity
32 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-SO.45RB2LG.AL
- Zoro #
- G723572225
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 38 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Color
- Safety Orange
- Material
- LLDPE
- Includes
- 2 long aluminum rotating bars, Container with 45lb pallet
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
Description
Versatile Material Handling Container, 4 Way Entry, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.