Versatile Material Handling Container, 4 Way Entry, Safety Orange, 2 Short Stainless Steel Bars
- Mfr # FP.438-SO.DHP.01-45RB2SH.SS
- Zoro # G823572262
product price:Â
$
1,422.99
/ea
Key Features
Includes
2 short stainless steel rotating bars, Container with drain plug, 45lb pallet
Overall Width
44 in
Volume Capacity
32 cu. ft.
Load Capacity
240 gal
Color
Safety Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-SO.DHP.01-45RB2SH.SS
- Zoro #
- G823572262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 38 in
- Overall Length
- 48 in
Details
- Includes
- 2 short stainless steel rotating bars, Container with drain plug, 45lb pallet
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
- Color
- Safety Orange
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.