Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Safety Orange, 2 Short Stainless Steel Bars
- Mfr # FP.456-SO.45RB2SH.SS
- Zoro # G923572131
product price:Â
$
1,675.99
/ea
Key Features
Overall Width
44 in
Overall Length
48 in
Volume Capacity
50 cu. ft.
Includes
2 short stainless steel rotating bars, Container with 45lb pallet
Overall Height
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-SO.45RB2SH.SS
- Zoro #
- G923572131
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 50 cu. ft.
- Includes
- 2 short stainless steel rotating bars, Container with 45lb pallet
- Load Capacity
- 375 gal
- Color
- Safety Orange
- Material
- LLDPE
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 56 in
Description
Versatile Material Handling Container, 4 Way Entry, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.