Versatile Material Handling Container, 4 Way Entry, Safety Orange, 2 Short Stainless Steel Bars
- Mfr # FP.456-SO.DHP.01-55RB2SH.SS
- Zoro # G723570221
product price:Â
$
1,691.99
/ea
Key Features
Overall Height
56 in
Color
Safety Orange
Overall Length
48 in
Load Capacity
375 gal
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-SO.DHP.01-55RB2SH.SS
- Zoro #
- G723570221
- UPC #
- -
- Country of Origin
- United States
- Color
- Safety Orange
- Load Capacity
- 375 gal
- Material
- LLDPE
- Volume Capacity
- 50 cu. ft.
- Includes
- 2 short stainless steel rotating bars, container with drain plug, 55 lb pallet
Dimensions
- Overall Height
- 56 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Description
Versatile Material Handling Container, 4 Way Entry, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.