Versatile Material Handling Container, 4 Way Entry, Safety Orange
- Mfr # FP.438-SO.DHP.01-55
- Zoro # G923572254
product price:Â
$
1,209.99
/ea
Key Features
Overall Height
38 in
Volume Capacity
32 cu. ft.
Overall Length
48 in
Load Capacity
240 gal
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-SO.DHP.01-55
- Zoro #
- G923572254
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
- Material
- LLDPE
- Includes
- Container withdrain plug, 55 lb pallet
- Color
- Safety Orange
Dimensions
- Overall Height
- 38 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.