Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Safety Yellow, 2 Short Aluminum Bars
- Mfr # FP.456-SY.45RB2SH.AL
- Zoro # G923571691
product price:Â
$
1,585.99
/ea
Key Features
Overall Height
56 in
Volume Capacity
50 cu. ft.
Material
LLDPE
Overall Width
44 in
Includes
2 short aluminum rotating bars, Container with 45lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-SY.45RB2SH.AL
- Zoro #
- G923571691
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 50 cu. ft.
- Material
- LLDPE
- Includes
- 2 short aluminum rotating bars, Container with 45lb pallet
- Load Capacity
- 375 gal
- Color
- Safety Yellow
Dimensions
- Overall Height
- 56 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.