Versatile Material Handling Container, 4 Way Entry, Safety Yellow, 2 Short Stainless Steel Bars
- Mfr # FP.456-SY.DHP.01-55RB2SH.SS
- Zoro # G923572278
product price:Â
$
1,691.99
/ea
Key Features
Includes
2 short stainless steel rotating bars, container with drain plug, 55 lb pallet
Overall Width
44 in
Material
LLDPE
Color
Safety Yellow
Volume Capacity
50 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-SY.DHP.01-55RB2SH.SS
- Zoro #
- G923572278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 56 in
Details
- Includes
- 2 short stainless steel rotating bars, container with drain plug, 55 lb pallet
- Material
- LLDPE
- Color
- Safety Yellow
- Volume Capacity
- 50 cu. ft.
- Load Capacity
- 375 gal
Description
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.