Versatile Material Handling Container, 4 Way Entry, Safety Yellow, 3 Long Aluminum Bars
- Mfr # FP.438-SY.DHP.01-55RB3LG.SS
- Zoro # G723569904
product price:Â
$
1,577.99
/ea
Key Features
Color
Safety Yellow
Includes
3 long aluminum rotating bars, container with drain plug, 55 lb pallet
Overall Width
44 in
Load Capacity
240 gal
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-SY.DHP.01-55RB3LG.SS
- Zoro #
- G723569904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 38 in
Details
- Color
- Safety Yellow
- Includes
- 3 long aluminum rotating bars, container with drain plug, 55 lb pallet
- Load Capacity
- 240 gal
- Material
- LLDPE
- Volume Capacity
- 32 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.