Versatile Material Handling Container, 4 Way Entry, Safety Yellow, 3 Short Aluminum Bars
- Mfr # FP.448-SY.45RB3SH.AL
- Zoro # G523571251
product price:Â
$
1,568.99
/ea
Key Features
Volume Capacity
42 cu. ft.
Includes
3 short aluminum rotating bars, Container with 45lb pallet
Color
Safety Yellow
Load Capacity
325 gal
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-SY.45RB3SH.AL
- Zoro #
- G523571251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 48 in
Details
- Volume Capacity
- 42 cu. ft.
- Includes
- 3 short aluminum rotating bars, Container with 45lb pallet
- Color
- Safety Yellow
- Load Capacity
- 325 gal
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.